Streamlight 68602 Lux Div 1 Handheld Flashlight, 100 Lumens | Graybar Store
     
Streamlight - Lux Div 1 Handheld Flashlight, 100 Lumens - 68602
+ / - Hover over image to Zoom
Other Views

    Lux Div 1 Handheld Flashlight, 100 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 68602
    SKU: 25190878
    $48.49
    Checking Pricing
         
    Lumen Output:100
    Power Source:(4) Alkaline
    CBCP:4200
    Max. Run Time:6
    Additional Features:Beam Distance (Meters) 270, Light Distribution Low,High,Strobe
    Standard:Safety Rated
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 68602
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 270, Light Distribution Low,High,Strobe
    • Lamp Type C4 LED
    • Length 7 in.
    • Lumen Output 100
    • Materials Polymer
    • Power Source (4) Alkaline
    • CBCP 4200
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 6
    Product Overview:
    4AA Lux alkaine Y
    4AA Lux Div 1 with White LED and alkaline batteries. Clam packaged. Yellow