Broan-NuTone 685WL 3-Function Control, Push ON/Off, 20 A, White, Rocker, 120 V | Graybar Store
     
Broan-NuTone - 3-Function Control, Push ON/Off, 20 A, White, Rocker, 120 V - 685WL
+ / - Hover over image to Zoom
Other Views

    3-Function Control, Push ON/Off, 20 A, White, Rocker, 120 V

    Manufacturer: Broan-NuTone
    Manufacturer #: 685WL
    SKU: 96044894
    $58.29
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:Push ON/Off
    Amperage:20 A
    Color:White
    Switch Type:Rocker
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 685WL
    • Color White
    • Amperage 20 A
    • UNSPSC 39121500
    • Switch Type Rocker
    • Voltage Rating 120 V
    • Action Push ON/Off
    • Country of Origin US - USA
    Product Overview:
    3-Function Control, Push ON/Off, 20 A, White, Rocker, 120 V