Southwire 68583402 Armorlite®, MC Cable, Armored Cable, 120/208 V, 600 V, 12/3 AWG, Black, Red, White, 1000 (Reel) ft. L | Graybar Store
     
Southwire - Armorlite®, MC Cable, Armored Cable, 120/208 V, 600 V, 12/3 AWG, Black, Red, White, 1000 (Reel) ft. L - 68583402
+ / - Hover over image to Zoom
Other Views

    Armorlite®, MC Cable, Armored Cable, 120/208 V, 600 V, 12/3 AWG, Black, Red, White, 1000 (Reel) ft. L

    Manufacturer: Southwire
    Manufacturer #: 68583402
    SKU: 25918205
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Anti-Short Bushings are not Required for use with MC Cable per the NEC and UL
    Armor:Aluminum
    Outer Diameter:0.505 in
    Standard:A-A59544, FT4/IEEE 1202, REACH/RoHS-2 Compliant, UL 83, UL 1569, UL 1685, UL Classified
    Conductor Size:12 AWG
    Length:1000 ft.
    Wire Colors:Black, Red, White
    Brand or Series:Armorlite®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 68583402
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121517
    • Additional Features Anti-Short Bushings are not Required for use with MC Cable per the NEC and UL
    • Brand or Series Armorlite®
    • Conductor Size 12 AWG
    • Length 1000 ft.
    • Outer Diameter 0.505 in
    • Temperature Rating 90°C
    • Voltage 120/208 V, 600 V
    • Wire Colors Black, Red, White
    • Standard A-A59544, FT4/IEEE 1202, REACH/RoHS-2 Compliant, UL 83, UL 1569, UL 1685, UL Classified
    • SKU Spec Sheet
      68583402 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    Armorlite®, Armored Cable, MC Cable, 120/208 V, 600 V, Commercial, Industrial, Institutional and Multi-Residential Buildings