Thomas and Betts 683AL Erickson® 3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 3-1/2 in. | Graybar Store
     
Thomas and Betts - Erickson® 3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 3-1/2 in. - 683AL
+ / - Hover over image to Zoom
Other Views

    Erickson® 3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 3-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 683AL
    SKU: 88265287
    $605.85
    Checking Pricing
         
    Size:3-1/2 in.
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 683AL
    • Size 3-1/2 in.
    • UNSPSC 39131707
    • Materials Aluminum
    • For Use With Rigid/IMC Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      683AL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Erickson® 3-piece couplings are used to couple conduit ends when the conduit cannot be turned. Coupling is copper-free aluminum and is used with 3-1/2 inch rigid metal conduit and IMC conduit. Coupling is concrete tight.
    Erickson® 3-Piece Coupling
    • Copper-Free Aluminum
    • Degreased Finish
    • Free Fitting Threads Ensure Easy Assembly
    • Permits Conduit Coupling without Rotating Either Conduit
    • Provides Rigid In-Lin Coupling with High Quality Grounding
    • Will Not Loosen Under Vibration
    • Suitable for Concrete Tight Application
    • Rain Tight
    • Capable of Carrying Ground Fault Currents up to 20,000A RMS
    • UL Listed 514B
    • CSA Certified C22.2 No. 18
    • NEMA FB1
    • NFPA Standard 70-1999 (ANSI)
    • Federal Specification A-A-50553
    • Federal Standard H-28 (Threads)