Streamlight 68254 Handheld Flashlight, Polymer, Xenon Lamp, 34 Lumens | Graybar Store
     
Streamlight - Handheld Flashlight, Polymer, Xenon Lamp, 34 Lumens - 68254
+ / - Hover over image to Zoom
Other Views

    Handheld Flashlight, Polymer, Xenon Lamp, 34 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 68254
    SKU: 25190867
    $31.17
    Checking Pricing
         
    Lumen Output:34
    Power Source:(4) Alkaline
    CBCP:11000
    Max. Run Time:4
    Additional Features:Beam Distance (Meters) 115, Light Distribution Low,High,Strobe
    Standard:Safety Rated
    Length:6.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 68254
    • Type Handheld
    • Additional Features Beam Distance (Meters) 115, Light Distribution Low,High,Strobe
    • Lamp Type XENON
    • Length 6.5 in.
    • Lumen Output 34
    • Materials Polymer
    • Power Source (4) Alkaline
    • CBCP 11000
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 4
    Product Overview:
    4AA alkaine Y
    4AA with alkaline batteries. Clam packaged. Yellow