Streamlight 68201 Handheld Flashlight, Polymer, LED Lamp, 67 Lumens | Graybar Store
     
Streamlight - Handheld Flashlight, Polymer, LED Lamp, 67 Lumens - 68201
+ / - Hover over image to Zoom
Other Views

    Handheld Flashlight, Polymer, LED Lamp, 67 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 68201
    SKU: 25190872
    $32.06
    Checking Pricing
         
    Lumen Output:67
    Power Source:(4) Alkaline
    Max. Run Time:155
    Additional Features:Beam Distance (Meters) 80, Light Distribution Low,High,Strobe
    Standard:Safety Rated
    Length:6.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 68201
    • Type Handheld
    • Additional Features Beam Distance (Meters) 80, Light Distribution Low,High,Strobe
    • Lamp Type LED
    • Length 6.5 in.
    • Lumen Output 67
    • Materials Polymer
    • Power Source (4) Alkaline
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 155
    Product Overview:
    Handheld Flashlight, Polymer, LED Lamp, 67 Lumens
    4AA LED with White LEDs and alkaline batteries in box. Yellow