ORS Nasco 680-56-804 Sledgehammer, 4 lb. | Graybar Store
     
ORS Nasco - Sledgehammer, 4 lb. - 680-56-804
+ / - Hover over image to Zoom
Other Views

    Sledgehammer, 4 lb.

    Manufacturer: ORS Nasco
    Manufacturer #: 680-56-804
    SKU: 25516125
    $22.91
    Checking Pricing
         
    Quick Order:Y
    Size:4.78 lb.
    Length:15.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 680-56-804
    • Size 4.78 lb.
    • Type Engineer Hammer
    • Brand Stanley®
    • Handle Material Lacquered Handle
    • Length 15.1 in.
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Sledgehammer, 4 lb.