Protective Industrial Products 68-153/L Glove, Natural, Cowhide Leather, Driver Glove, Large, Slip-On Cuff | Graybar Store
     
Protective Industrial Products - Glove, Natural, Cowhide Leather, Driver Glove, Large, Slip-On Cuff - 68-153/L
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, Cowhide Leather, Driver Glove, Large, Slip-On Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 68-153/L
    SKU: 25471213
    $6.28
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Glove Material Type:Cowhide Leather
    Size:Large
    Style:Slip-On Cuff
    Glove Type:Driver Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 68-153/L
    • Color Natural
    • Size Large
    • Style Slip-On Cuff
    • Application Construction, Farming, Light Duty Welding, Machine Operation, Many Other General Applications, Roping, Utility Work
    • Glove Material Type Cowhide Leather
    • Glove Type Driver Glove
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    PIP® Regular Grade Top Grain Cowhide Leather Drivers Glove with Pull Strap Closure - Straight Thumb
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability;Top Grain leather is smooth, provides durability and dexterity;Drivers gloves feature slip-on styling to provide good fit and comfort;Straight thumb increases comfort in closed-fisted work;Leather pull strap closure with metal buckle for a secure, personal fit;Color coded hems for easy size identification