Protective Industrial Products 68-116/XL Glove, Natural, Cowhide Leather, Driver Glove, XL, Slip-On Cuff | Graybar Store
     
Protective Industrial Products - Glove, Natural, Cowhide Leather, Driver Glove, XL, Slip-On Cuff - 68-116/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, Cowhide Leather, Driver Glove, XL, Slip-On Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 68-116/XL
    SKU: 25471208
    $9.69
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Glove Material Type:Cowhide Leather
    Size:XL
    Style:Slip-On Cuff
    Glove Type:Driver Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 68-116/XL
    • Color Natural
    • Size XL
    • Style Slip-On Cuff
    • Application Construction, Farming, Light Duty Welding, Machine Operation, Many Other General Applications, Roping, Utility Work
    • Glove Material Type Cowhide Leather
    • Glove Type Driver Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Superior Grade Top Grain Cowhide Leather Drivers Glove with Kevlar® Stitching - Wing Thumb
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability;Top Grain leather is smooth, provides durability and dexterity;Stitched with Kevlar® adding strength and burn resistance;Drivers gloves feature slip-on styling to provide good fit and comfort;Wing thumb increases comfort in open-handed work;Elastic closure sewn inside glove for safety and comfort;Color coded hems for easy size identification