Leviton 67W76 Locking Single Receptacle, Flush-Mount, 20A, 3-Phase 480V, Corrosion-Resistant, Wetguard® Flip Lid, Yellow | Graybar Store
     
Leviton - Locking Single Receptacle, Flush-Mount, 20A, 3-Phase 480V, Corrosion-Resistant, Wetguard® Flip Lid, Yellow - 67W76
+ / - Hover over image to Zoom
Other Views

    Locking Single Receptacle, Flush-Mount, 20A, 3-Phase 480V, Corrosion-Resistant, Wetguard® Flip Lid, Yellow

    Manufacturer: Leviton
    Manufacturer #: 67W76
    SKU: 25063660
    $148.06
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L16-20R
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 67W76
    • Color Yellow
    • UNSPSC 39121406
    • Grade Commercial Grade
    • NEMA Rating NEMA L16-20R
    Product Overview:
    Locking Single Receptacle, Flush-Mount, 20A, 3-Phase 480V, Corrosion-Resistant, Wetguard® Flip Lid, Yellow
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); UL Fed Spec WC-596 (File E13399); UL Listed 498 (File E13399); Connection: Back Wired, Side Wired