Irwin Industrial Tools 67512 Irwin Drill Bit, 3/16 in. | Graybar Store
     
Irwin Industrial Tools - Irwin Drill Bit, 3/16 in. - 67512
+ / - Hover over image to Zoom
Other Views

    Irwin Drill Bit, 3/16 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 67512
    SKU: 25842266
    $1.84
    Checking Pricing
         
    Chuck Size:Straight Shank
    No. of Steps:1
    Packaging:Blister Card
    Point Type:135° Split Point
    Shank Length (Inches):3-1/2 in.
    Size:3/16 in.
    Tip Style:135 degree split point
    Length:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 67512
    • Size 3/16 in.
    • Type Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bits
    • Brand Irwin
    • Chuck Size Straight Shank
    • Finish Black Oxide
    • Length 3-1/2 in.
    • Materials Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bits
    • Point Type 135° Split Point
    • Shank Length (Inches) 3-1/2 in.
    • Tip Style 135 degree split point
    • For Use With Drill
    • Packaging Blister Card
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3/16 Inch Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bits