Panduit SST2S-C 6.70 L x 0.18 in. W Sta Strap® Nylon Standard Cable Ties (100) | Graybar Store
     
Panduit - 6.70 L x 0.18 in. W Sta Strap® Nylon Standard Cable Ties (100) - SST2S-C
+ / - Hover over image to Zoom
Other Views

    6.70 L x 0.18 in. W Sta Strap® Nylon Standard Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: SST2S-C
    SKU: 88201084
    $34.63
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:6.7 in.
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SST2S-C
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.75
    • Length 6.7 in.
    • Materials Nylon
    • Packaging 100
    • SKU Spec Sheet
      SST2S-C Spec Sheet
    • ECCN EAR99
    • Country of Origin SG - Singapore
    Product Overview:
    Sta Strap® natural nylon 6.70 L x 0.18 in. W standard cable ties. Tensile strength 50 lb., Max bundle diameter 1.75 in. Package of 100.
    • For Indoor Use
    • Small Head Height Allows More Efficient Use of Space in Compact Areas
    • Exclusive Two-Piece Design Offers the Lowest Threading Force in the Industry
    • Average 14% Lighter Than One-Piece Cable Ties
    • Releasable Prior to Final Tensioning For Bundle Modifications