Klein Tools 670-3 Screwdriver, 7-3/4 in. | Graybar Store
Klein Tools - Screwdriver, 7-3/4 in. - 670-3
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 7-3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 670-3
    SKU: 88153770
    $13.06
    Checking Pricing
         
    Shank Length (Inches):4 in.
    Shank Type:Round Rapi-Driv®
    Additional Features:Crank-action handle spins screws fast with one hand.
    Length:7-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 670-3
    • Type Cabinet-Tip Screwdrivers - Rapi-Driv
    • UNSPSC 27111701
    • Additional Features Crank-action handle spins screws fast with one hand.
    • Brand Cushion-Grip; Rapi-Driv
    • Handle Color Black
    • Length 7-3/4 in.
    • Materials Steel
    • Shank Length (Inches) 4 in.
    • Shank Type Round Rapi-Driv®
    • SKU Spec Sheet
      670-3 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/16'' Cabinet Tip Screwdriver Rapi-Driv, Crank-action handle spins screws fast with one hand.