Greenlee 66PT-15/16 Nail Eater Insert Bit, 18 x 15/16 in. | Graybar Store
     
Greenlee - Nail Eater Insert Bit, 18 x 15/16 in. - 66PT-15/16
+ / - Hover over image to Zoom
Other Views

    Nail Eater Insert Bit, 18 x 15/16 in.

    Manufacturer: Greenlee
    Manufacturer #: 66PT-15/16
    SKU: 88121340
    $60.48
    Checking Pricing
         
    Additional Features:15 in. Twist Length
    Shank Size (Inches):7/16 in.
    Shank Type:Hex
    Tip Size:15/16 in.
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 66PT-15/16
    • Type Extreme
    • UNSPSC 27111509
    • Additional Features 15 in. Twist Length
    • Brand Nail Eater
    • Length 18 in.
    • Materials Heat Treated Steel
    • Shank Size (Inches) 7/16 in.
    • Shank Type Hex
    • Tip Size 15/16 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nail Eater Insert Bit, 18 x 15/16 in.