Greenlee 66PT-1/2 Nail Eater Insert Bit, 18 x 1/2 in. | Graybar Store
     
Greenlee - Nail Eater Insert Bit, 18 x 1/2 in. - 66PT-1/2
+ / - Hover over image to Zoom
Other Views

    Nail Eater Insert Bit, 18 x 1/2 in.

    Manufacturer: Greenlee
    Manufacturer #: 66PT-1/2
    SKU: 88121337
    $40.09
    Checking Pricing
         
    Additional Features:15 in. Twist Length
    Shank Size (Inches):5/16 in.
    Shank Type:Hex
    Tip Size:1/2 in.
    Length:18 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 66PT-1/2
    • Type Extreme
    • UNSPSC 27111509
    • Additional Features 15 in. Twist Length
    • Brand Nail Eater
    • Length 18 in. L
    • Materials Heat Treated Steel
    • Shank Size (Inches) 5/16 in.
    • Shank Type Hex
    • Tip Size 1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nail Eater Insert Bit, 18 x 1/2 in.