Crouse Hinds (Eaton) 669DC Compression Coupling, Zinc Die Cast, EMT Conduit, 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Compression Coupling, Zinc Die Cast, EMT Conduit, 4 in. - 669DC
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Zinc Die Cast, EMT Conduit, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 669DC
    SKU: 25024735
    $196.22
    Checking Pricing
         
    Size:4 in.
    Additional Features:Concrete Tight
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 669DC
    • Size 4 in.
    • UNSPSC 39131707
    • Additional Features Concrete Tight
    • Materials Die Cast Zinc
    Product Overview:
    Compression coupling for 4 inch EMT. Coupling is zinc die cast.