B-Line (Eaton) 6696 GRT NK Type 3R Screw Cover 6x6 Wireway without Knockouts, 8 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 6x6 Wireway without Knockouts, 8 ft. - 6696 GRT NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 6x6 Wireway without Knockouts, 8 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6696 GRT NK
    SKU: 91003337
    $482.57
    Checking Pricing
         
    Color / Finish:Grey
    Depth (Inches):6.00 In
    Length:96 in. L
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6696 GRT NK
    • UNSPSC 39131714
    • Color / Finish Grey
    • Depth (Inches) 6.00 In
    • Length 96 in. L
    Product Overview:
    96.00 N3R SC Straight Section W/O KO
    Control and Power Cable, Cable and Wire Junction, Distribution and Termination