Crouse Hinds (Eaton) 668DC Compression Coupling, Zinc Die Cast, EMT Conduit, 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Compression Coupling, Zinc Die Cast, EMT Conduit, 3-1/2 in. - 668DC
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Zinc Die Cast, EMT Conduit, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 668DC
    SKU: 25024731
    $196.72
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:Concrete Tight
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 668DC
    • Size 3-1/2 in.
    • Type Inch Strap Connector
    • UNSPSC 39131707
    • Additional Features Concrete Tight
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Standard UL, CUL
    • SKU Spec Sheet
      668DC Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Compression coupling for 3-1/2 inch EMT. Coupling is zinc die cast.