Rectorseal 66898 FSB 150 1.5in. X 7 in. x 13.5in. FS bag | Graybar Store
     
Rectorseal - FSB 150 1.5in. X 7 in. x 13.5in. FS bag - 66898
+ / - Hover over image to Zoom
Other Views

    FSB 150 1.5in. X 7 in. x 13.5in. FS bag

    Manufacturer: Rectorseal
    Manufacturer #: 66898
    SKU: 25857386
    $25.20
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rectorseal
    • Manufacturer # 66898
    • UNSPSC 46191507
    Product Overview:
    FSB 150 1.5in. X 7 in. x 13.5in. FS bag