Milbank 6672-GSC1-NK Wireway, NEMA 1, Steel, 72 x 6 x 6 in, 72 in L, Screw Cover, Grey, 6 in. H, 6 in. W | Graybar Store
     
Milbank - Wireway, NEMA 1, Steel, 72 x 6 x 6 in, 72 in L, Screw Cover, Grey, 6 in. H, 6 in. W - 6672-GSC1-NK
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, Steel, 72 x 6 x 6 in, 72 in L, Screw Cover, Grey, 6 in. H, 6 in. W

    Manufacturer: Milbank
    Manufacturer #: 6672-GSC1-NK
    SKU: 97101617
    $194.70
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:72 x 6 x 6 in.
    Length:72 in.
    Cover Type:Screw Cover
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 6672-GSC1-NK
    • Dimensions 72 x 6 x 6 in.
    • UNSPSC 39131710
    • Color / Finish Grey
    • Cover Type Screw Cover
    • Length 72 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6x72x6 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray