B-Line (Eaton) 6672 GRT NK Type 3R Screw Cover 6x6 Wireway without Knockouts, 6 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 6x6 Wireway without Knockouts, 6 ft. - 6672 GRT NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 6x6 Wireway without Knockouts, 6 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6672 GRT NK
    SKU: 93159859
    $250.20
    Checking Pricing
         
    Color / Finish:GRAY
    Depth (Inches):6.00 In
    Length:72.00 In
    Width (Inches):6.00 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6672 GRT NK
    • UNSPSC 39131714
    • Color / Finish GRAY
    • Depth (Inches) 6.00 In
    • Length 72.00 In
    Product Overview:
    72.00 N3R SC Straight Section W/O KO
    72.00 N3R SC STRAIGHT SECTION W/O KO