B-Line (Eaton) 6672 GRT Type 3R Screw Cover 6x6 Wireway with Knockouts, 6 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 6x6 Wireway with Knockouts, 6 ft. - 6672 GRT
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 6x6 Wireway with Knockouts, 6 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6672 GRT
    SKU: 88060320
    $392.27
    Checking Pricing
         
    Color / Finish:Grey
    Length:72 in.
    Depth:6.00 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6672 GRT
    • UNSPSC 39131714
    • Color / Finish Grey
    • Depth 6.00 in.
    • Length 72 in.
    • Materials 16 Gauge Steel
    • NEMA Ratings NEMA 3R, IP32
    • Width 6 in.
    • SKU Spec Sheet
      6672 GRT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    72.00 N3R SC Straight Section W/ KO
    72.00 N3R SC STRAIGHT SECTION W/ KO