Klein Tools 665 Screwdriver, 11-3/4 in. | Graybar Store
Klein Tools - Screwdriver, 11-3/4 in. - 665
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 11-3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 665
    SKU: 88153767
    $12.84
    Checking Pricing
         
    Shank Length (Inches):8 in.
    Shank Type:Round
    Tip Size:#1
    Length:11-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 665
    • UNSPSC 27111701
    • Brand Cushion-Grip
    • Handle Color Black
    • Length 11-3/4 in.
    • Materials Steel
    • Shank Length (Inches) 8 in.
    • Shank Type Round
    • Tip Size #1
    • SKU Spec Sheet
      665 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    #1 Square Recess Screwdriver 8'' Shank, Works on most combination head receptacle, switch and panel screws.