B-Line (Eaton) 6648-4XSWT NEMA 4 Wiring Trough, 4ft. | Graybar Store
     
B-Line (Eaton) - NEMA 4 Wiring Trough,  4ft. - 6648-4XSWT
+ / - Hover over image to Zoom
Other Views

    NEMA 4 Wiring Trough, 4ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6648-4XSWT
    SKU: 25133557
    $1,476.44
    Checking Pricing
         
    Color / Finish:STAINLESS STEEL TYPE 304
    Length:48 in.
    Width (Inches):6
    Depth:6.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6648-4XSWT
    • UNSPSC 39131714
    • Color / Finish STAINLESS STEEL TYPE 304
    • Depth 6.00 in.
    • Length 48 in.
    • Materials Stainless Steel
    • NEMA Ratings NEMA 4X, IP55
    • Width (Inches) 6
    • SKU Spec Sheet
      6648-4XSWT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nema 4X 48.00-In. Wiring Trough
    NEMA 4X 48.00-IN. WIRING TROUGH