GE Lighting F28T8/XL/SPP50/ECO 66473-Ecolux® UltraMax® Starcoat® Fluorescent Lamp, T8, G13 Base, 28W, 5000K | Graybar Store
Message Dialog
Display Update Message
17271
25467262
[
{
"catentry_id" : "145483",
"Attributes" : {
"Wattage_28":"9"
,
"Rated Life (Hour)_40000":"30"
,
"Initial/Mean Lumens_2600/2440":"31"
,
"Color Temperature (Kelvin)_5000":"32"
,
"Alternate Manufacturer Part No._66473":"33"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP Breakable Oversized Indicator_B":"3"
,
"SAP UNSPSC_39101605":"4"
,
"Base Type_Medium Bi-Pin (G13)":"5"
,
"Brand_Ecolux UltraMax Starcoat":"6"
,
"Bulb Shape_T8":"7"
,
"Length (Inch)_48":"8"
,
"SAP Delivery Unit_1":"10"
,
"Commerce SAP Alternate UOM Qty_1":"11"
,
"Item Group_Fluorescent Lamp":"12"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/ge-lighting-f28t8-xl-spp50-eco-25467262-spec-sheet-sku-spec-sheet/2d04f38b698794778d472aa21b5f96ef-249924.pdf":"13"
,
"SAP Material Type_ZSTD":"14"
,
"SAP POA_02":"15"
,
"SAP GTIN_043168664738":"16"
,
"SAP ECCN_EAR99":"17"
,
"SAP Country of Origin_US - USA":"18"
,
"SAP Country Name_USA":"19"
,
"SAP Country Code_US":"20"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"21"
,
"CFP_NO":"22"
,
"SAP Price Unit B_1":"23"
,
"SAP Price Unit A_1":"24"
,
"SAP Price Column L_48.69":"25"
,
"SAP Price Column B_35.22":"26"
,
"SAP Price Column A_39.05":"27"
,
"SAP Unit_EA":"28"
,
"SAP Price Unit L_1":"29"
},
}
]
66473-Ecolux® UltraMax® Starcoat® Fluorescent Lamp, T8, G13 Base, 28W, 5000K
Manufacturer:
GE Lighting
Manufacturer #:
F28T8/XL/SPP50/ECO
SKU:
25467262
Checking Pricing
Wattage:28
Rated Life (Hour):40000
Initial/Mean Lumens:2600/2440
Color Temperature (Kelvin):5000
Alternate Manufacturer Part No.:66473
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
GE Lighting
-
Manufacturer #
F28T8/XL/SPP50/ECO
-
UNSPSC
39101605
-
Alternate Manufacturer Part No.
66473
-
Base Type
Medium Bi-Pin (G13)
-
Brand
Ecolux UltraMax Starcoat
-
Bulb Shape
T8
-
Color Temperature (Kelvin)
5000
-
Initial/Mean Lumens
2600/2440
-
Length (Inch)
48
-
Rated Life (Hour)
40000
-
Wattage
28
-
SKU Spec Sheet
F28T8/XL/SPP50/ECO Spec Sheet
-
ECCN
EAR99
-
Country of Origin
US - USA
-
Product Overview:
GE Ecolux® UltraMax® Starcoat® T8, 28W with 5000K color temperate and 40000 rated life hours.
- CRI 60
- Minimum starting temperature: 50°F