B-Line (Eaton) 6645 HSLSIDE Wireway Hinge Screw Cover, Elbow | Graybar Store
     
B-Line (Eaton) - Wireway Hinge Screw Cover, Elbow - 6645 HSLSIDE
+ / - Hover over image to Zoom
Other Views

    Wireway Hinge Screw Cover, Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6645 HSLSIDE
    SKU: 25417232
    $89.23
    Checking Pricing
         
    Color / Finish:GRAY
    Cover Type:Hinged
    Height (Inches):6 in.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6645 HSLSIDE
    • UNSPSC 39131710
    • Color / Finish GRAY
    • Cover Type Hinged
    • Height (Inches) 6 in.
    Product Overview:
    Hinge SCrew Cover Wireway, 45-ELBow 6X6
    WIREWAY,HS WIREWAY-TYPE 1 SCH.A