CommScope 6645-2-835-05 RJ45 Patch Cord, category 6A, Yellow, 5 ft | Graybar Store
     
CommScope - RJ45 Patch Cord, category 6A, Yellow, 5 ft - 6645-2-835-05
+ / - Hover over image to Zoom
Other Views

    RJ45 Patch Cord, category 6A, Yellow, 5 ft

    Manufacturer: CommScope
    Manufacturer #: 6645-2-835-05
    SKU: 25675637
    $19.81
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Shielding:Non Shielded
    Package Quantity:1 per Package
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6645-2-835-05
    • Color Yellow
    • Shielding Non Shielded
    • Connector Type RJ-45 to RJ-45
    • Length 5 ft.
    • Package Quantity 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6A, Plug-In Mount, Crimp, T568B, 5 ft, Yellow, Non Shielded, 1 per Package, RJ-45 Plug to RJ-45 Plug