CommScope 6644 1 156-03 Faceplate, ABS, Flush Mount, 6 Port, Grey, 4 x 7 x 0.002 in., One Gang Bracket | Graybar Store
     
CommScope - Faceplate, ABS, Flush Mount, 6 Port, Grey, 4 x 7 x 0.002 in., One Gang Bracket - 6644 1 156-03
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Flush Mount, 6 Port, Grey, 4 x 7 x 0.002 in., One Gang Bracket

    Manufacturer: CommScope
    Manufacturer #: 6644 1 156-03
    SKU: 25127731
    $2.08
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Grey
    Dimensions (Inches):4 x 7 x 0.002
    Bracket Size:One Gang
    Labels:Yes
    Use With:TrueNet Keystone Connector
    Part Number:6644 1 156-03
    Alternate Manufacturer Part No.:66441156-03
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6644 1 156-03
    • Bracket Size One Gang
    • Color Grey
    • Part Number 6644 1 156-03
    • Type Faceplate
    • No. of Ports 6
    • UNSPSC 39121704
    • Alternate Manufacturer Part No. 66441156-03
    • Dimensions (Inches) 4 x 7 x 0.002
    • Labels Yes
    • Made Of ABS
    • Mounting Flush Mount
    • Use With TrueNet Keystone Connector
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate, ABS, Flush Mount, 6 Port, Grey, 4 x 7 x 0.002 in., One Gang Bracket, Yes