CommScope 6644 1 156-02 Faceplate Kit, ABS, Flush Mount, 6 Port, Ivory, 4 x 7 x 0.002 in., One Gang Bracket | Graybar Store
     
CommScope - Faceplate Kit, ABS, Flush Mount, 6 Port, Ivory, 4 x 7 x 0.002 in., One Gang Bracket - 6644 1 156-02
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, ABS, Flush Mount, 6 Port, Ivory, 4 x 7 x 0.002 in., One Gang Bracket

    Manufacturer: CommScope
    Manufacturer #: 6644 1 156-02
    SKU: 25050766
    $2.08
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Ivory
    Dimensions (Inches):4 in. x 7 in. x 0.002 in.
    Labels:Yes
    Use With:TrueNet Keystone Connector
    Part Number:6644 1 156-02
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6644 1 156-02
    • Color Ivory
    • Part Number 6644 1 156-02
    • No. of Ports 6
    • UNSPSC 43191600
    • Dimensions (Inches) 4 in. x 7 in. x 0.002 in.
    • Labels Yes
    • Made Of ABS
    • Mounting Flush Mount
    • Use With TrueNet Keystone Connector
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate Kit, ABS, Flush Mount, 6 Port, Ivory, 4 x 7 x 0.002 in., One Gang Bracket, Yes