CommScope 6644 1 154-02 Faceplate Kit, ABS, Flush Mount, 4 Port, Ivory, One Gang Bracket | Graybar Store
     
CommScope - Faceplate Kit, ABS, Flush Mount, 4 Port, Ivory, One Gang Bracket - 6644 1 154-02
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, ABS, Flush Mount, 4 Port, Ivory, One Gang Bracket

    Manufacturer: CommScope
    Manufacturer #: 6644 1 154-02
    SKU: 25050764
    $2.08
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Ivory
    Bracket Size:One Gang
    Labels:Yes
    Use With:TrueNet Keystone Connector
    Part Number:6644 1 154-02
    Alternate Manufacturer Part No.:66441154-02
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6644 1 154-02
    • Bracket Size One Gang
    • Color Ivory
    • Part Number 6644 1 154-02
    • Type Faceplate Kit
    • No. of Ports 4
    • UNSPSC 43191600
    • Alternate Manufacturer Part No. 66441154-02
    • Labels Yes
    • Made Of ABS
    • Mounting Flush Mount
    • Use With TrueNet Keystone Connector
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate Kit, ABS, Flush Mount, 4 Port, Ivory, One Gang Bracket, Yes