CommScope 6644 1 152-01 Faceplate Kit, ABS, Flush Mount, 2 Port, White, One Gang Bracket | Graybar Store
     
CommScope - Faceplate Kit, ABS, Flush Mount, 2 Port, White, One Gang Bracket - 6644 1 152-01
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, ABS, Flush Mount, 2 Port, White, One Gang Bracket

    Manufacturer: CommScope
    Manufacturer #: 6644 1 152-01
    SKU: 25050761
    $2.04
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Bracket Size:One Gang
    Labels:Yes
    Use With:TrueNet Keystone Connector
    Part Number:6644 1 152-01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6644 1 152-01
    • Bracket Size One Gang
    • Color White
    • Part Number 6644 1 152-01
    • Type Faceplate Kit
    • No. of Ports 2
    • UNSPSC 43191600
    • Labels Yes
    • Made Of ABS
    • Mounting Flush Mount
    • Use With TrueNet Keystone Connector
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate Kit, ABS, Flush Mount, 2 Port, White, One Gang Bracket, Yes