CommScope 6644 1 024-02 Faceplate, 2 Port, SS, Flush Mount | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
CommScope - Faceplate, 2 Port, SS, Flush Mount - 6644 1 024-02
+ / - Hover over image to Zoom
Other Views

    Faceplate, 2 Port, SS, Flush Mount

    Manufacturer: CommScope
    Manufacturer #: 6644 1 024-02
    SKU: 25110848
    $3.13
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Bracket Size:One Gang
    Use With:TrueNet Keystone Connector
    Part Number:6644 1 024-02
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6644 1 024-02
    • Bracket Size One Gang
    • Part Number 6644 1 024-02
    • Type Faceplate Kit
    • No. of Ports 2
    • UNSPSC 43191600
    • Made Of Stainless Steel
    • Mounting Flush Mount
    • Use With TrueNet Keystone Connector
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate Kit, Stainless Steel, Flush Mount, 2 Port, One Gang Bracket