B-Line (Eaton) 6636-4XSWT Wireway, NEMA 4X, Stainless Steel, 36 x 6 x 6 in, 36 in L, Eaton, Lift-Off, Screw Clamp, Semi-Hinge, 6 in. H, 6 in. W | Graybar Store
     
B-Line (Eaton) - Wireway, NEMA 4X, Stainless Steel, 36 x 6 x 6 in, 36 in L, Eaton, Lift-Off, Screw Clamp, Semi-Hinge, 6 in. H, 6 in. W - 6636-4XSWT
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 4X, Stainless Steel, 36 x 6 x 6 in, 36 in L, Eaton, Lift-Off, Screw Clamp, Semi-Hinge, 6 in. H, 6 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6636-4XSWT
    SKU: 25133552
    $1,962.69
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:36 x 6 x 6 in.
    Length:36 in.
    Brand or Series:Eaton
    Cover Type:Lift-Off, Screw Clamp, Semi-Hinge
    Additional Features:All Continuous Welded Seams are Finished Smooth
    Material:Stainless Steel
    NEMA Rating:NEMA 4X
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6636-4XSWT
    • Dimensions 36 x 6 x 6 in.
    • UNSPSC 39131714
    • Additional Features All Continuous Welded Seams are Finished Smooth
    • Brand or Series Eaton
    • Cover Type Lift-Off, Screw Clamp, Semi-Hinge
    • Length 36 in.
    • NEMA Rating NEMA 4X
    • Material Stainless Steel
    • SKU Spec Sheet
      6636-4XSWT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA 4X 36.00 WIRING TROUGH