B-Line (Eaton) 6636-12LW Wireway, NEMA 12, Steel, 36 x 6 x 6 in, 36 in L, Eaton, Butt Hinged, Grey, 6 in. H, 6 in. W | Graybar Store
     
B-Line (Eaton) - Wireway, NEMA 12, Steel, 36 x 6 x 6 in, 36 in L, Eaton, Butt Hinged, Grey, 6 in. H, 6 in. W - 6636-12LW
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 12, Steel, 36 x 6 x 6 in, 36 in L, Eaton, Butt Hinged, Grey, 6 in. H, 6 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6636-12LW
    SKU: 92048076
    $841.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:36 x 6 x 6 in.
    Length:36 in.
    Brand or Series:Eaton
    Cover Type:Butt Hinged
    Additional Features:All Continuous Welded Seams are Finished Smooth
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6636-12LW
    • Dimensions 36 x 6 x 6 in.
    • UNSPSC 39131710
    • Additional Features All Continuous Welded Seams are Finished Smooth
    • Brand or Series Eaton
    • Color / Finish Grey
    • Cover Type Butt Hinged
    • Length 36 in.
    • NEMA Rating NEMA 12
    • Material Steel
    • SKU Spec Sheet
      6636-12LW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA 12 LAY-IN WIREWAY 36.00 STR SECTION