Chatsworth 66353-103 Standard Rack, 6 D x 19 in. W, Grey | Graybar Store
     
Chatsworth - Standard Rack, 6 D x 19 in. W, Grey - 66353-103
+ / - Hover over image to Zoom
Other Views

    Standard Rack, 6 D x 19 in. W, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 66353-103
    SKU: 96092097
    $398.50
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 66353-103
    • Mounting Style Floor Mount
    • Type 6 Inch Deep
    • UNSPSC 39121300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey Standard rack features 6 inch upright mounting channels for MDF, IDF and other high-capacity distribution frame applications. The additional rack depth provides extra room for high-density equipment and cable needs. Rack is 19 inches wide.
    Standard Rack
    • Features 6 (150 mm) upright mounting channels for MDF, IDF and other high-capacity distribution frame applications.
    • The additional rack depth provides extra room for high-density equipment and cable needs.
    • High-strength aluminum construction
    • Supplied with (2) top angles for additional strength
    • EIA-310-D Standard Universal 5/8 inch-5/8 inch-1/2 inch (15.9 mm-15.9 mm-12.7 mm) alternating hole pattern offers greater mounting flexibility and is fully compatible with conventional wide 1-1/4 inch-1/2 inch (31.8 mm12.7 mm) alternating hole patterns
    • Rack-mount unit marks simplify equipment installation
    • High-strength, roll-formed threaded mounting holes
    • Integrated masked grounding studs on the inside of the rack channel for quick attachment to the Telecommunications Grounding System
    • Web channel holes allow easy installation of vertical cable mangers or baying of racks side-by-side
    • Ships unassembled and individually packaged
    • Includes assembly hardware and (50) pilot point #12-24 mounting screws with combination Phillips/Straight heads
    • Weight capacity 1000 lb (453.6 kg) - weight must be evenly distributed and rack must be properly secured to the floor
    • UL Listed; File E140851; Category DUXR (US), DUXR7 (Canada) - Communications Circuit Accessory