Streamlight 66318 MicroStream Key Chain Flashlight, LED | Graybar Store
     
Streamlight - MicroStream Key Chain Flashlight, LED - 66318
+ / - Hover over image to Zoom
Other Views

    MicroStream Key Chain Flashlight, LED

    Manufacturer: Streamlight
    Manufacturer #: 66318
    SKU: 25190919
    $21.07
    Checking Pricing
         
    Power Source:(1) Alkaline
    Product Includes:pocket/hat clip
    Additional Features:Beam Distance (Meters) 68, Light Distribution High,Low
    Length:3.6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 66318
    • Type Key chain
    • Additional Features Beam Distance (Meters) 68, Light Distribution High,Low
    • Lamp Type C4 LED
    • Length 3.6 in.
    • Materials Aluminum
    • Power Source (1) Alkaline
    • Product Includes pocket/hat clip
    • ECCN EAR99
    Product Overview:
    MicroStream alkaine LED
    MicroStream Black Clam packaged - White LED