Klein Tools 66312 Center Punch, 5 x 3/8 in. | Graybar Store
Klein Tools - Center Punch, 5 x 3/8 in. - 66312
+ / - Hover over image to Zoom
Other Views

    Center Punch, 5 x 3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 66312
    SKU: 88153744
    $9.57
    Checking Pricing
         
    Diameter (Inches):3/8"
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 66312
    • Type Center Punch
    • UNSPSC 27111505
    • Diameter (Inches) 3/8"
    Product Overview:
    5 by 3/8" Center Punch
    The Klein 66312 Center Punch is made from high-carbon steel for durability. Smooth-ground points are heat-treated to stay sharp and true longer. Center punch has a corrosion-resistant black finish.