Klein Tools 66311 Center Punch, 4-1/2 x 5/16 in. | Graybar Store
Klein Tools - Center Punch, 4-1/2 x 5/16 in. - 66311
+ / - Hover over image to Zoom
Other Views

    Center Punch, 4-1/2 x 5/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 66311
    SKU: 88153743
    $9.16
    Checking Pricing
         
    Diameter (Inches):5/16" (7.9 mm)
    Length:4-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 66311
    • Type Center Punch
    • UNSPSC 27111505
    • Diameter (Inches) 5/16" (7.9 mm)
    Product Overview:
    4-1/2 by 5/16" Center Punch
    The Klein 66311 Center Punch is made from high-carbon steel for durability. Smooth-ground points are heat-treated to stay sharp and true longer. Center punch has a corrosion-resistant black finish.