B-Line (Eaton) 6624 G Type 1 Screw Cover 6x6 Wireway with Knockouts, 2 ft. | Graybar Store
     
B-Line (Eaton) - Type 1 Screw Cover 6x6 Wireway with Knockouts, 2 ft. - 6624 G
+ / - Hover over image to Zoom
Other Views

    Type 1 Screw Cover 6x6 Wireway with Knockouts, 2 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6624 G
    SKU: 88060296
    $37.15
    Checking Pricing
         
    Color / Finish:Grey
    Cover Type:Screw
    Height (Inches):6 in.
    Length:24 in.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6624 G
    • UNSPSC 39131710
    • Color / Finish Grey
    • Cover Type Screw
    • Height (Inches) 6 in.
    • Length 24 in.
    • Materials 16 Gauge Steel
    • NEMA Ratings NEMA 1, IP30
    • Width (Inches) 6
    • SKU Spec Sheet
      6624 G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    24.00 SC Straight Section W/ KO
    24.00 SC STRAIGHT SECTION W/ KO