Klein Tools 662-4-INS Screwdriver, 8-5/16 in. x #2 | Graybar Store
Klein Tools - Screwdriver, 8-5/16 in. x #2 - 662-4-INS
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 8-5/16 in. x #2

    Manufacturer: Klein Tools
    Manufacturer #: 662-4-INS
    SKU: 25494931
    $25.14
    Checking Pricing
         
    Additional Features:Flame Retardant and Impact Resistant Handle
    Shank Length (Inches):4 in.
    Shank Type:Round
    Standard:IEC 60900 and ASTM F1505
    Tip Size:#2
    Tip Style:Square
    Length:8-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 662-4-INS
    • Application For Work Near Energized Sources
    • Type Recessed
    • UNSPSC 27111736
    • Additional Features Flame Retardant and Impact Resistant Handle
    • Handle Color Black
    • Handle Material High Dielectric Plastic
    • Length 8-5/16 in.
    • Materials Induction Hardened Steel
    • Shank Length (Inches) 4 in.
    • Shank Type Round
    • Tip Size #2
    • Tip Style Square
    • Handle Type Dual Insulated
    • Standard IEC 60900 and ASTM F1505
    • SKU Spec Sheet
      662-4-INS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    #2 Insulated Screwdriver 4'' Shank, 1000V rated for safety.