B-Line (Eaton) 6618 GRT Wireway, NEMA 3R, Steel, 18 x 6 x 6 in, 18 in L, Eaton, 1 in K.O., 1-1/4 in K.O., 1/2 in K.O., 3/4 in K.O., Screw Cover, Grey | Graybar Store
     
B-Line (Eaton) - Wireway, NEMA 3R, Steel, 18 x 6 x 6 in, 18 in L, Eaton, 1 in K.O., 1-1/4 in K.O., 1/2 in K.O., 3/4 in K.O., Screw Cover, Grey - 6618 GRT
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 3R, Steel, 18 x 6 x 6 in, 18 in L, Eaton, 1 in K.O., 1-1/4 in K.O., 1/2 in K.O., 3/4 in K.O., Screw Cover, Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6618 GRT
    SKU: 88060294
    $397.44
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:18 in. x 6 in. x 6 in.
    Length:18 in.
    Brand or Series:Eaton
    Knockouts:1 in, 1-1/4 in, 1/2 in, 3/4 in
    Cover Type:Screw Cover
    Additional Features:Cover Is Held Secure by Sliding It Under the Top End Flange and Fastening It with Plated Screws on the Bottom End Flange
    Color / Finish:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6618 GRT
    • Dimensions 18 in. x 6 in. x 6 in.
    • UNSPSC 39131714
    • Additional Features Cover Is Held Secure by Sliding It Under the Top End Flange and Fastening It with Plated Screws on the Bottom End Flange
    • Brand or Series Eaton
    • Color / Finish Grey
    • Cover Type Screw Cover
    • Knockouts 1 in, 1-1/4 in, 1/2 in, 3/4 in
    • Length 18 in.
    • NEMA Ratings NEMA 3R
    • Material Steel
    • SKU Spec Sheet
      6618 GRT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SCREW COVER WIREWAY 3R 18.00 STRAIGHT SECTION, WITH KNOCKOUTS