Streamlight 66133 Stylus Pro Handheld Flashlight, 70 Lumens | Graybar Store
     
Streamlight - Stylus Pro Handheld Flashlight, 70 Lumens - 66133
+ / - Hover over image to Zoom
Other Views

    Stylus Pro Handheld Flashlight, 70 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 66133
    SKU: 25867332
    $67.09
    Checking Pricing
         
    Lumen Output:70
    Power Source:(1) LITHIUM ION
    CBCP:630
    Max. Run Time:3.5
    Product Includes:AC adaptor, USB cord,holster
    Length:6.15 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 66133
    • Type Handheld
    • Lamp Type C4 LED
    • Length 6.15 in.
    • Lumen Output 70
    • Materials Aluminum
    • Power Source (1) LITHIUM ION
    • Product Includes AC adaptor, USB cord,holster
    • CBCP 630
    • Max. Run Time 3.5
    Product Overview:
    Stylus Pro USB alkaine LED
    Stylus Pro USB with 120V AC adapter, USB cord, nylon holster. Black with white LED