Streamlight 66124 Buckmasters Handheld Flashlight, 5 Lumens | Graybar Store
     
Streamlight - Buckmasters Handheld Flashlight, 5 Lumens - 66124
+ / - Hover over image to Zoom
Other Views

    Buckmasters Handheld Flashlight, 5 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 66124
    SKU: 25807260
    $27.50
    Checking Pricing
         
    Lumen Output:5
    Power Source:(2) AAA
    CBCP:8
    Max. Run Time:12
    Product Includes:holster inc.
    Length:5.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 66124
    • Type Handheld
    • Lamp Type C4 LED
    • Length 5.3 in.
    • Lumen Output 5
    • Materials Aluminum
    • Power Source (2) AAA
    • Product Includes holster inc.
    • CBCP 8
    • ECCN EAR99
    • Max. Run Time 12
    Product Overview:
    Buckmasters Stylus Pro Green
    Buckmasters Stylus Pro RealTree Hardwood High Definition Green Camo Clam packaged - Green LED