Milbank 66120-GSC3R-NK Wireway, NEMA 3R, Steel, 120 x 6 x 6 in, 120 in L, Screw Cover, Grey, 6 in. H, 6 in. W | Graybar Store
     
Milbank - Wireway, NEMA 3R, Steel, 120 x 6 x 6 in, 120 in L, Screw Cover, Grey, 6 in. H, 6 in. W - 66120-GSC3R-NK
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 3R, Steel, 120 x 6 x 6 in, 120 in L, Screw Cover, Grey, 6 in. H, 6 in. W

    Manufacturer: Milbank
    Manufacturer #: 66120-GSC3R-NK
    SKU: 25797165
    $813.29
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:120 x 6 x 6 in.
    Length:120 in.
    Cover Type:Screw Cover
    Additional Features:Key Locking Cylinder Latch Provision
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 66120-GSC3R-NK
    • Dimensions 120 x 6 x 6 in.
    • UNSPSC 39131710
    • Additional Features Key Locking Cylinder Latch Provision
    • Color / Finish Grey
    • Cover Type Screw Cover
    • Length 120 in.
    • NEMA Rating NEMA 3R
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6x120x6 Screw Cover Wireway Type 3R UL Listed No Knockouts ANSI 61 Gray Quad D Knockout