B-Line (Eaton) 66120-3RHS NK EnviroShield™ System Lay-In Wireway, 10 ft. L, 6 in. x 6 in. | Graybar Store
     
B-Line (Eaton) - EnviroShield™ System Lay-In Wireway, 10 ft. L, 6 in. x 6 in. - 66120-3RHS NK
+ / - Hover over image to Zoom
Other Views

    EnviroShield™ System Lay-In Wireway, 10 ft. L, 6 in. x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66120-3RHS NK
    SKU: 25417062
    $489.10
    Checking Pricing
         
    Quick Order:Y
    Length:10 ft. L
    Color / Finish:Steel Grey
    Dimensions:6 in. D x 6 in H.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66120-3RHS NK
    • Dimensions 6 in. D x 6 in H.
    • UNSPSC 39131710
    • Color / Finish Steel Grey
    Product Overview:
    NEMA Type 3R lay-in, 16 gauge steel with grey finish. 6 in. x 6 in., length 10 ft wireway straight section.