Streamlight 66118 Stylus Pro Handheld Flashlight, 90 Lumens | Graybar Store
     
Streamlight - Stylus Pro Handheld Flashlight, 90 Lumens - 66118
+ / - Hover over image to Zoom
Other Views

    Stylus Pro Handheld Flashlight, 90 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 66118
    SKU: 25190894
    $24.61
    Checking Pricing
         
    Lumen Output:90
    Power Source:(2) Alkaline
    CBCP:860
    Max. Run Time:11
    Product Includes:Pocket clip, holster
    Additional Features:Beam Distance (Meters) 322, Light Distribution High,Med,Low,Strobe
    Length:5.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 66118
    • Type Handheld
    • Additional Features Beam Distance (Meters) 322, Light Distribution High,Med,Low,Strobe
    • Lamp Type C4 LED
    • Length 5.3 in.
    • Lumen Output 90
    • Materials Aluminum
    • Power Source (2) Alkaline
    • Product Includes Pocket clip, holster
    • CBCP 860
    • ECCN EAR99
    • Max. Run Time 11
    Product Overview:
    Stylus Pro alkaine LED
    Stylus Pro Black. Clam packaged - White LED