Edwards Signaling 661 Buzacall Buzzer, 8-10V AC | Graybar Store
     
Edwards Signaling - Buzacall  Buzzer, 8-10V AC - 661
+ / - Hover over image to Zoom
Other Views

    Buzacall Buzzer, 8-10V AC

    Manufacturer: Edwards Signaling
    Manufacturer #: 661
    SKU: 88086133
    $44.49
    Checking Pricing
         
    Amperage:1.5A at 10V AC
    Color / Finish:Silver
    Dimensions:3 5/8in. H x 1 3/4in. W x 7/8in. D
    Voltage (Volts):8 - 10V AC
    Volume:90 dB at 1m/80 dB at 10 ft
    Watts:15 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 661
    • Dimensions 3 5/8in. H x 1 3/4in. W x 7/8in. D
    • Voltage (Volts) 8 - 10V AC
    • Amperage 1.5A at 10V AC
    • UNSPSC 46171607
    • Color / Finish Silver
    • Volume 90 dB at 1m/80 dB at 10 ft
    • Watts 15 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Compact, strap-mounted Buzacall buzzer. Requires a Cat. No. 590 transformer and pushbutton.
    Buzacall 8-10V AC