Klein Tools 661-4-INS Screwdriver, 8-5/16 in. x #1 | Graybar Store
Klein Tools - Screwdriver, 8-5/16 in. x #1 - 661-4-INS
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 8-5/16 in. x #1

    Manufacturer: Klein Tools
    Manufacturer #: 661-4-INS
    SKU: 25494930
    $26.40
    Checking Pricing
         
    Additional Features:Flame Retardant and Impact Resistant Handle
    Shank Length (Inches):4 in.
    Shank Type:Round
    Standard:IEC 60900 and ASTM F1505
    Tip Size:#1
    Tip Style:Square
    Length:8-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 661-4-INS
    • Application For Work Near Energized Sources
    • Type Recessed
    • UNSPSC 27111736
    • Additional Features Flame Retardant and Impact Resistant Handle
    • Handle Color Black
    • Handle Material High-Dielectric Plastic
    • Length 8-5/16 in.
    • Materials Induction Hardened Steel
    Product Overview:
    Insulated #1 Square - 4'' Screwdriver, 1000V Rated for safety