Brady 66050 Lockout Tags, 25 Pk | Graybar Store
     
Brady - Lockout Tags, 25 Pk - 66050
+ / - Hover over image to Zoom
Other Views

    Lockout Tags, 25 Pk

    Manufacturer: Brady
    Manufacturer #: 66050
    SKU: 25242317
    $61.69
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Red on White
    Dimensions:5.75 in. H x 3 in. W
    Package Quantity:25 Per Package
    Product Includes:25 Lockout Tags
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 66050
    • Color Black/Red on White
    • Dimensions 5.75 in. H x 3 in. W
    • UNSPSC 55121503
    • Package Quantity 25 Per Package
    • Product Includes 25 Lockout Tags
    • SKU Spec Sheet
      66050 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions.
    B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. Stays legible longer than cardstock.