B-Line (Eaton) 66-3RHSL SIDE Wireway 90 Degree Elbow, 6 in. D x 6 in. H | Graybar Store
     
B-Line (Eaton) - Wireway 90 Degree Elbow, 6 in. D x 6 in. H - 66-3RHSL SIDE
+ / - Hover over image to Zoom
Other Views

    Wireway 90 Degree Elbow, 6 in. D x 6 in. H

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66-3RHSL SIDE
    SKU: 25417226
    $146.78
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:ANSI 61 Grey
    Depth (Inches):6 in.
    Height (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66-3RHSL SIDE
    • UNSPSC 39131711
    • Color / Finish ANSI 61 Grey
    • Depth (Inches) 6 in.
    Product Overview:
    Wireway Elbow, Dimensions: 6 D x 10.84 L x 6 H in, Length: 10.84 in, NEMA Ratings: 3, Galvanized Steel